Shackle
Shackle steel zinc plated straight/hdg
SHKL-A-SZ6-FORG-(ZN)-PIN39,0
Art.-no. 05236
EAN 4011231444545
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
Notice
- Dimension M5 - M12 curved design
- Dimension M16 - M48 forged design
- From M48 hot-dip galvanized
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Load capacity | 6300 kg |
Thread type x shackle bolt diameter | M 39 mm |
Shackle internal width (b1) | 53 mm |
Shackle external width (b2) | 121 mm |
Shackle diameter (d1) | 37 mm |
Shackle-bolt diameter (d2) | 39 mm |
Internal shackle height (centre bolt) (h1) | 139 mm |
Design | Forged |
Material | Steel |
Surface | Zinc plated |
Form | A |
Nominal size | 6 |
RoHS-compliant | Yes |
