Shackle long A4 stainless steel
Shackle long stainless steel A4
SHKL-LNG-A4-D6
Art.-no. 0526000106
EAN 4050642982901
Register now and access more than 125,000 products
These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees
![]() | |
Load capacity | 150 kg |
Shackle diameter (d1) | 6 mm |
Shackle-bolt diameter (d2) | 6 mm |
Shackle internal width (b1) | 12 mm |
Shackle external width (b2) | 24 mm |
Internal shackle height (h1) | 45 mm |
Material | Stainless steel A4 |
Surface | Plain |
Product weight (per item) | 35.600 g |
Design | Long |
