Welcome to Würth Slowakia For trade customers only

Shackle straight A4 stainless steel

Shackle straight stainless steel A4
SHKL-SR-A4-D25

Art.-no. 0526000025

EAN 4050642982710

Price for selected packaging unit
Shackle straight A4 stainless steel

Art.-no. 0526000025

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

5709 kg

Thread type x shackle bolt diameter

M 25 mm

Shackle internal width (b1)

50 mm

Shackle external width (b2)

100 mm

Shackle diameter (d1)

25 mm

Shackle-bolt diameter (d2)

25 mm

Internal shackle height (centre bolt) (h1)

100 mm

Design

Short

Material

Stainless steel A4

Surface

Plain

Form

Straight

Nominal size

25 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information