Welcome to Würth Slowakia For trade customers only

Shackle straight

SHKL-DIN82101-A0,25-(HDG)-BLT8,0

Art.-no. 0523025002

EAN 4038898543268

Price for selected packaging unit
Shackle straight

Art.-no. 0523025002

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

2.5 kg

Thread type x shackle bolt diameter

M 8 mm

Shackle external width (b2)

25 mm

Shackle diameter (d1)

7 mm

Shackle-bolt diameter (d2)

8 mm

Internal shackle height (centre bolt) (h1)

36 mm

Design

Forged

Material

Steel

Form

A

Nominal size

0.25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information