Welcome to Würth Slowakia For trade customers only

Shackle, straight, with hexagon socket A4 stainless steel

Shackle with hexagon socket stainless steel A4
SHKL-HEXHDBLT-SR-A4-D12

Art.-no. 0526000312

EAN 4050642983144

Price for selected packaging unit
Shackle, straight, with hexagon socket A4 stainless steel

Art.-no. 0526000312

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

1370 kg

Shackle diameter (d1)

12 mm

Shackle-bolt diameter (d2)

12 mm

Shackle internal width (b1)

24 mm

Shackle external width (b2)

48 mm

Internal shackle height (h1)

42 mm

Material

Stainless steel A4

Surface

Plain

Drive type

Hexagon socket

Product weight (per item)

178.400 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information