Welcome to Würth Slowakia For trade customers only

Shackle with wide opening

Shackle with wide opening stainless steel A4
SHKL-WIDE-A4-D8

Art.-no. 0526000408

EAN 4050642983175

Price for selected packaging unit
Shackle with wide opening

Art.-no. 0526000408

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

592 kg

Shackle diameter (d1)

8 mm

Shackle-bolt diameter (d2)

8 mm

Shackle internal width (b1)

28 mm

Shackle external width (b2)

44 mm

Internal shackle height (h1)

37 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

69.800 g

Design

Wide opening

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information