Welcome to Würth Slowakia For trade customers only

Shaping device

Shaping device
PIPSWAGER-(D8-25)

Art.-no. 0886000081

EAN 4061975289797

Price for selected packaging unit
Shaping device

Art.-no. 0886000081

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One tool for all sizes (DN 8 up to DN 25)
  • Simple and safe

  • Complete in case including a special pipe cutter for a clean, burr-free cut

  • Tool case with compartments for individual equipping with mounting materials (seals, fittings, etc.)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor the Würth stainless steel corrugated pipe/Solar stainless steel corrugated pipe for the production of a collar as the supporting surface for a seal

Included in delivery

1 x shaping device, 5 x inserts (half shells) DN8 - DN25, 1 x pipe cutter incl. spare wheel, 1 x system case 8.4.2 with rigid foam insert

Spare parts for this product:
Pressure plate for shaping device

PRESPLT-F.CORPIP-DN8

x 1 pcs
Pressure plate for shaping device

PRESPLT-F.CORPIP-DN12

x 1 pcs
Pressure plate for shaping device

PRESPLT-F.CORPIP-DN16

x 1 pcs
Pressure plate for shaping device

PRESPLT-F.CORPIP-DN20

x 1 pcs
Pressure plate for shaping device

PRESPLT-F.CORPIP-DN25

x 1 pcs
Insert for shaping devices

INRT-F.CORPIP-DN8

For shaping devices in which the pressure plate must be replaced for each size
x 1 pcs
Insert for shaping devices

INRT-F.CORPIP-DN12

For shaping devices in which the pressure plate must be replaced for each size
x 1 pcs
Insert for shaping devices

INRT-F.CORPIP-DN16

For shaping devices in which the pressure plate must be replaced for each size
x 1 pcs
Insert for shaping devices

INRT-F.CORPIP-DN20

For shaping devices in which the pressure plate must be replaced for each size
x 1 pcs
Insert for shaping devices

INRT-F.CORPIP-DN25

For shaping devices in which the pressure plate must be replaced for each size
x 1 pcs
Universal insert for shaping devices

INRT-F.CORPIP-UNI-SST-DN8

With a universal pressure plate, in which the lower insert is not secured with a thread.
x 1 pcs
Universal insert for shaping devices

INRT-F.CORPIP-UNI-SST-DN12

With a universal pressure plate, in which the lower insert is not secured with a thread.
x 1 pcs
Universal insert for shaping devices

INRT-F.CORPIP-UNI-SST-DN16

With a universal pressure plate, in which the lower insert is not secured with a thread.
x 1 pcs
Universal insert for shaping devices

INRT-F.CORPIP-UNI-SST-DN20

With a universal pressure plate, in which the lower insert is not secured with a thread.
x 1 pcs
Universal insert for shaping devices

INRT-F.CORPIP-UNI-SST-DN25

With a universal pressure plate, in which the lower insert is not secured with a thread.
x 1 pcs
Universal/G insert for shaping devices

INRT-F.CORPIP-UNI/G-SST-DN8

With a universal pressure plate, in which the lower insert is also secured with a thread.
x 1 pcs
Universal/G insert for shaping devices

INRT-F.CORPIP-UNI/G-SST-DN12

With a universal pressure plate, in which the lower insert is also secured with a thread.
x 1 pcs
Universal/G insert for shaping devices

INRT-F.CORPIP-UNI/G-SST-DN16

With a universal pressure plate, in which the lower insert is also secured with a thread.
x 1 pcs
Universal/G insert for shaping devices

INRT-F.CORPIP-UNI/G-SST-DN20

With a universal pressure plate, in which the lower insert is also secured with a thread.
x 1 pcs
Universal/G insert for shaping devices

INRT-F.CORPIP-UNI/G-SST-DN25

With a universal pressure plate, in which the lower insert is also secured with a thread.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information