Shear nut WN 344 A2 stainless steel, plain
NUT-TEAROF-A2-WS7-M4
Art.-no. 034410004
EAN 4052712521256
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 3 mm |
External drive (s1) | WS7 |
Standards | WN 344 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
Thread form | Standard metric thread |
Drive type | Outer hexagon |
Design | With rated break point |
Min./max. shear torque | 3-6 Nm |
RoHS-compliant | Yes |
