Sheet metal nut closed screw-in area
Closed speed nut
MP-VW/AUDI-NUT-SHTMET-ST-4,8MM-MKB
Art.-no.
0501101647
EAN 4047376499638
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sliding onto component edges
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 2.50-3.50 mm |
Length (A) | 16.50 mm |
Width (B) | 11.00 mm |
Distance between centre of hole and edge (C) | 7.20 mm |
Min./max. grip range (f) | 2.50-3.50 mm |
Material thickness (S) | 0.50 mm |
Surface | Flake zinc silver |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Audi, Volkswagen, Mercedes-Benz |
Corresponds to original spare part number | N0154373, A1299940845 |
Installation location | Interior, Bodywork, Front bumper |