Sheet metal nut closed screw-in area
Closed speed nut
NUT-SHTMET-MB-(A3A)-L9,9MM-D2,9MM
Art.-no.
050013174
EAN 4011231418430
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sliding onto component edges
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | Diameter 2.9 mm |
Min./max. attachment thickness | 0.70-1.60 mm |
Length (A) | 9.90 mm |
Width (B) | 8.00 mm |
Distance between centre of hole and edge (C) | 4.60 mm |
Min./max. grip range (f) | 0.70-1.60 mm |
Material thickness (S) | 0.50 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | A1239940145, A0019440445, |
Installation location | Interior |