Sheet metal nut closed screw-in area
Closed speed nut
NUT-SHTMET-VW/AUDI-(A3A)-L9,3MM-D3,5MM
Art.-no.
050013658
EAN 4011231419734
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sliding onto component edges
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | Diameter 3.5 mm |
Min./max. attachment thickness | 1.20-1.70 mm |
Length (A) | 9.30 mm |
Width (B) | 8.00 mm |
Distance between centre of hole and edge (C) | 4.50 mm |
Min./max. grip range (f) | 1.20-1.70 mm |
Material thickness (S) | 0.50 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Audi, Volkswagen |
Corresponds to original spare part number | N90048801 |
Installation location | Universal |