Sheet metal nut, open screw-in area
Open speed nut
NUT-SHTMET-BMW-(A3A)-L19,8MM-D4,8MM
Art.-no. 05000537
EAN 4011231414814
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sliding onto component edges
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 0.70-3.00 mm |
Length (A) | 20.00 mm |
Width (B) | 12.00 mm |
Distance between centre of hole and edge (C) | 9.00 mm |
Min./max. grip range | 0.70-3.00 mm |
Material thickness (S) | 0.70 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 07129925738, 07129901654 |
Installation location | Universal |
