Sheet metal nut, type 1
Closed speed nut
NUT-SHTMET-BMW-(A3A)-L16,8MM-D6,3MM
Art.-no.
050011404
EAN 4011231415804
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
Form | A |
Suitable for screw | Diameter 6.3 mm |
Min./max. attachment thickness | 0.85-1.70 mm |
Min./max. grip range (f) | 0.85-1.70 mm |
Length (L) | 16.80 mm |
Width (B) | 16.00 mm |
Distance between centre of hole and edge (C) | 7.50 mm |
Material thickness (S) | 0.80 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | 07129904232, 6031840, A0009940845 |
Corresponds to original spare part number 2 | 6738766 |