Sheet metal nut, type 1
Sheet-metal nut, type 1
NUT-SHTMET-MB-(A3A)-L15,5MM-D4,8MM
Art.-no.
050011365
EAN 4011231415644
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
![]() | |
Form | A |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 0.7-2 mm |
Length (L) | 16 mm |
Width (B) | 14.5 mm |
Distance between centre of hole and edge (C) | 9 mm |
Material thickness (S) | 0.7 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | N0154452, 07129925713, A0009940545 |
Corresponds to original spare part number 2 | 07129901649 |