Sheet metal nut, type 1
Sheet-metal nut type 1
NUT-SHTMET-MB-(DTB)-L16,2MM-D5,5MM
Art.-no.
050013637
EAN 4011231419680
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
Form | B |
Suitable for screw | Diameter 5.5 mm |
Min./max. attachment thickness | 3-4 mm |
Min./max. grip range (f) | 3-4 mm |
Length (L) | 16.2 mm |
Width (B) | 14.5 mm |
Distance between centre of hole and edge (C) | 7.2 mm |
Material thickness (S) | 0.7 mm |
Material | Spring steel CK 67 |
Surface | Flake zinc silver |
Corresponds to original spare part number | A1239941545 |