Sheet metal nut, type 1
Sheet-metal nut, type 1
NUT-SHTMET-VW/AUDI-(A3A)-L16,0MM-D4,8MM
Art.-no.
050013956
EAN 4011231420266
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
![]() | |
Form | A |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 1.7-2.3 mm |
Length (L) | 16.5 mm |
Width (B) | 11 mm |
Distance between centre of hole and edge (C) | 7.2 mm |
Material thickness (S) | 0.5 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Design | Self-locking |
Corresponds to original spare part number | N90094201 |