Sheet metal nut with closed screw-in area
Closed speed nut
NUT-SHTMET-BMW-(DTB)-D4,8MM
Art.-no. 0501105073
EAN 4024835488839
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sliding onto component edges
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
Product information
Datasheets(X)
Application area
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 2.50-3.50 mm |
Length (A) | 16.50 mm |
Width (B) | 11.50 mm |
Distance between centre of hole and edge (C) | 7.20 mm |
Min./max. grip range | 2.50-3.50 mm |
Material thickness (S) | 0.50 mm |
Surface | Flake zinc silver |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | BMW, Mercedes-Benz, MINI |
Corresponds to original spare part number | 07129901656, A0019947545, 07129925734, |
Installation location | Rear bumper, Bodywork, Front bumper |
