Sheet metal nut with threaded shank
Chimney U-type speed nut
MP-BMW-SHEETNUT-(ZN)-M5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sliding onto component edges
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
Notice
- Thread tolerance 6H through coating not indicated
Product information
Datasheets(X)
Application area
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M5 |
Min./max. attachment thickness | 0.80-4.30 mm |
Length (A) | 16.60 mm |
Width (B) | 15.00 mm |
Distance between centre of hole and edge (C) | 7.00 mm |
Min./max. grip range | 0.80-4.30 mm |
Material thickness (S) | 0.60 mm |
Surface | Zinc plated transparent |
Material | Unalloyed steel, C45 |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 52532308647 |
Installation location | Bodywork |
Suitable for screw thread | M5 |
