Welcome to Würth Slowakia For trade customers only

Sheet metal nut with threaded shank

Chimney U-type speed nut
NUT-SHTMET-FIAT-(A2K)-L20,5MM-D5MM

Art.-no. 0500141019

EAN 4055375138854

Price for selected packaging unit
Sheet metal nut with threaded shank

Art.-no. 0500141019

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sliding onto component edges
  • Secure and fast connection of two or more components

  • Simple installation and removal

  • Tolerance compensation and blind assembly possible

  • High tightening torque
Notice
  • Thread tolerance 6H through coating not indicated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sliding onto (sheet metal) edges.

Suitable for screw

M5

Min./max. attachment thickness

0.5-4 mm

Length (A)

20.5 mm

Width (B)

14.1 mm

Distance between centre of hole and edge (C)

10.4 mm

Material thickness (S)

0.5 mm

Surface

Zinc plated

Material

Unalloyed steel, C45

Suitable for screw thread

M5

Design

Self-locking

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information