Welcome to Würth Slowakia For trade customers only

Sheet metal nut with threaded shank

Chimney U-type speed nut
NUT-SHTMET-FORD/RENAULT-(ZN)-M8

Art.-no. 0501102005

EAN 4046778499710

Price for selected packaging unit
Sheet metal nut with threaded shank

Art.-no. 0501102005

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sliding onto component edges
  • Secure and fast connection of two or more components

  • Simple installation and removal

  • Tolerance compensation and blind assembly possible

  • High tightening torque
Notice
  • Thread tolerance 6H through coating not indicated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sliding onto (sheet metal) edges.

Suitable for screw

M8

Min./max. attachment thickness

0.8-4 mm

Length (A)

27.5 mm

Width (B)

18 mm

Distance between centre of hole and edge (C)

13 mm

Min./max. grip range

0.80-4.00 mm

Material thickness (S)

1 mm

Surface

Zinc plated transparent

Material

Unalloyed steel, C45

Suitable for vehicle manufacturer

BMW, MINI

Corresponds to original spare part number

61331459545, 6103426, A0039941545

Installation location

Bodywork

Suitable for screw thread

M8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information