Sheet metal nut with threaded shank
Chimney U-type speed nut
NUT-SHTMET-FORD-(ZN)-M8
Art.-no. 0501102026
EAN 4049557644967
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sliding onto component edges
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
Notice
- Thread tolerance 6H through coating not indicated
Product information
Datasheets(X)
Application area
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M8 |
Min./max. attachment thickness | 0.80-4.00 mm |
Length (A) | 27.50 mm |
Width (B) | 18.00 mm |
Distance between centre of hole and edge (C) | 13.00 mm |
Min./max. grip range | 0.80-4.00 mm |
Material thickness (S) | 1.00 mm |
Surface | Zinc plated transparent |
Material | Unalloyed steel, C45 |
Suitable for vehicle manufacturer | Ford, Mercedes-Benz |
Corresponds to original spare part number | 6089805, A0019905891 |
Installation location | Universal |
Suitable for screw thread | M8 |
