Welcome to Würth Slowakia For trade customers only

Shelf

Single shelf for cabinet PRO type FT and ST
SHLF-(F.CAB-PROTYP-FT/ST)-SNGL-W500

Art.-no. 0957361001

EAN 4047376397835

Price for selected packaging unit
Shelf

Art.-no. 0957361001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Individually for hinged door cabinet type PRO FT and sliding door cabinet type PRO ST
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Material

Sheet steel

Width

500 mm

Depth

500 mm

Suitable for

Cabinet type FT 01 and FT 02, Cabinet type FT 30

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information