Shelf cabinet
SHLFCAB-1170-H1555MM-RED
Art.-no. 0961937002
EAN 4047376076235
Register now and access more than 125,000 products
- With 12 separating plates, 4 shelves and twist lock
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 1170 mm |
Depth | 427 mm |
Height | 1557 mm |
Surface | Powder-coated |
Material | Steel |
Number of shelves | 4 PCS |
Number of doors | 2 |
Number of partition plates | 12 PCS |
Product weight (per item) | 80000.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!