Shelf for cartridges with a capacity of 310 ml and bagged goods
ORSY system rack unit for cartridges/pouch
SHLF-CART/POUCH-BLUE
Art.-no. 09616605
EAN 4046778705064
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The storage compartments are arranged so that items stored first are also picked first.
- Helps prevent excess inventory
Product information
Datasheets(X)
Colour | Ultramarine blue RAL 5002 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 7500.000 g |