Shelf for storage box cabinet
Single shelf for shelving unit type FB
SHLFCAB-1120X250MM
Art.-no. 0957361004
EAN 4047376397897
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Additional insert shelf for PRO shelving unit, type FB
Product information
Datasheets(X)
Width | 1120 mm |
Depth | 250 mm |
Type | FB 14 |
Material | Sheet steel |
Surface | Zinc plated |