Shelf for storage box cabinet
Single shelf for shelving unit type FB
SHLFCAB-1120X350MM
Art.-no. 0957361005
EAN 4047376397903
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Additional insert shelf for PRO shelving unit, type FB
Product information
Datasheets(X)
Width | 1120 mm |
Depth | 350 mm |
Type | FB 24 |
Material | Sheet steel |
Surface | Zinc plated |