Shelf for storage box cabinet
Single shelf for shelving unit type FB
SHLFCAB-630X250MM
Art.-no. 0957361003
EAN 4047376397880
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Additional insert shelf for PRO shelving unit, type FB
Product information
Datasheets(X)
Width | 630 mm |
Depth | 250 mm |
Type | FB 6/26/11/21/15/25 |
Material | Sheet steel |
Surface | Zinc plated |