Shelf set to Cornerstone Maxx
Shelf set for VS CORNERSTONE MAXX
SHLF-SET-F.CRNCPBRD-L-MAXX-450MM
Art.-no.
0683730411
EAN 4056807330945
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Floating shelf design thanks to hidden fastenings
- Simple and tool-free assembly on the standpipe
- Simple and tool-free height adjustment, even when already installed
- Floating design thanks to hidden fastenings
- Large shelves
- Load capacity up to 25 kg per shelf
Product information
Datasheets(X)
Suitable for cabinet width | 900 mm |
Opening direction | Left-pivoting |
Min. installation height | 625 mm |
Min. clear installation depth | 490 mm |
Clear opening | 411 mm |
Cage version | Premea |
Material | Steel / wood |
Surface | Chrome plated |
Colour of base | White |
Number of shelves | 2 PCS |
Load capacity of shelf | 25 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!