Shelf set to Cornerstone Maxx
SHLF-SET-F.CRNCPBRD-PL-L-600MM
Art.-no. 0683730525
EAN 4061975289094
Register now and access more than 125,000 products
- Simple and tool-free assembly on the standpipe
- Simple and tool-free height adjustment, even when already installed
- Floating design thanks to hidden fastenings
- Large shelves
- Load capacity up to 25 kg per shelf
Datasheets(X)
![]() | |
Suitable for cabinet width | 1000 mm |
Opening direction | Left-pivoting |
Min. installation height | 625 mm |
Min. clear installation depth | 485 mm |
Clear opening | 561 mm |
Cage version | Planero |
Material | Steel / wood |
Surface | Powder-coated |
Colour of base | Anthracite |
Number of shelves | 2 PCS |
Load capacity of shelf | 25 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
