Shelf support
Shelf support, die-cast zinc, angle
SHLFSPRT-INSERT-ZD-(BRN)-PLUGD5
Art.-no. 06833021
EAN 4011231566575
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Push-fit
- For drill holes with a diameter of 5 mm
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Burnished |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Width | 9 mm |
Height | 9.5 mm |
Length of pin | 7.8 mm |
