Shelf system ORSY®Flex
ORSYflex shelf
ORSYFLEX-RACK-500MM-9SHELF-RAL3020
Art.-no.
0961092001
EAN 4062856273911
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Various pre-fabricated shelf variants
Product information
Datasheets(X)
Width x height x depth | 680 x 1950 x 500 mm |
Material | Steel |
Surface | Powder-coated |
Number of compartments | 9 PCS |
Colour | Traffic red RAL 3020 |
Shelf load | 720000 g |