Shelf trolley
Table trolley with steel pipes
TBLTRLY-(2 LOADINGAREAS)-790X490MM
Art.-no. 0962400201
EAN 4048539433704
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Made of tubular steel and angular steel
- Tubular steel, dia. 26.9 x 1.75 mm
- Castors with TPE tyres, ball bearings and zinc plated housing
- Lock on the swivel castors in accordance with European Standard EN 1757-3
- Beech effect engineered wood panel (MDF) loading surface
- Wood loading surfaces are secured in the angular frame below
- The extended edge is approx. 15 mm high
- Profiled steel frame made of angular steel 30/30/3 mm
Product information
Datasheets(X)
Number of loading surfaces | 2 PCS |
Loading surface width x loading surface depth | 790 x 490 mm |
Width | 990 mm |
Depth | 500 mm |
Loading surface height | 190 mm, 820 mm |
Handle height | 810 mm |
Load capacity | 300 kg |
Pipe diameter | 26.9 mm |
Product weight (per item) | 22000.000 g |
Material of wheel | TPE |
Material of loading surface | Medium density fibreboard |
Wheel diameter | 125 mm |
Colour | Gentian blue RAL 5010 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!