Welcome to Würth Slowakia For trade customers only

Shelf trolley

Table trolley with steel pipes
TBLTRLY-(3 LOADINGAREAS)-990X590MM

Art.-no. 0962400204

EAN 4048539433858

Price for selected packaging unit
Shelf trolley

Art.-no. 0962400204

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made of tubular steel and angular steel
  • Tubular steel, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres, ball bearings and zinc plated housing

  • Lock on the swivel castors in accordance with European Standard EN 1757-3

  • Beech effect engineered wood panel (MDF) loading surface

  • Wood loading surfaces are secured in the angular frame below

  • The extended edge is approx. 15 mm high

  • Profiled steel frame made of angular steel 30/30/3 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of loading surfaces

3 PCS

Loading surface width x loading surface depth

990 x 590 mm

Width

1190 mm

Depth

600 mm

Loading surface height

190 mm, 505 mm, 820 mm

Handle height

810 mm

Load capacity

300 kg

Pipe diameter

26.9 mm

Product weight (per item)

30000.000 g

Material of wheel

TPE

Material of loading surface

Medium density fibreboard

Wheel diameter

125 mm

Colour

Gentian blue RAL 5010

Spare parts for this product:
Fixed castor for shelf trolleys and table trolleys

FIXCSTR-F.SHLFTRLY-125MM

x 1 pcs
Steering castor with locking device for shelf trolleys and table trolleys

CSTR-F.SHLFTRLY-125MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information