Welcome to Würth Slowakia For trade customers only

Shell end mill HSCo DIN 1880 type HR

Shell end mill HSCo DIN 1880 Z8-10 30° type HR
SHELLENDMILL-DIN1880-HSCO-HR-D40,0MM

Art.-no. 5443601181

EAN 4055375881286

Price for selected packaging unit
Shell end mill HSCo DIN 1880 type HR

Art.-no. 5443601181

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling difficult to machine, high-strength materials up to 1,300 N/mm² and for titanium and titanium alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3146

Diameter (d1 (js 16))

40 mm

Height (b (k16))

32 mm

Bore diameter (d2 (H7))

16 mm

Number of cutting edges (Z)

8 PCS

Material to be processed

Steel, Cast metal, Stainless steel, Titanium

Standards

DIN 1880

Cutting material

HSCo

Surface

Plain

Twist angle

30°

Tool holding device

With crosswise and longitudinal slot DIN 138

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys

Cutting values for roughing contour
For dia. 40 to dia. 80
Material designation Tensile strength Cooling vc fz
Dia. 40 to dia. 80
General structural steels < 500 N/mm² E 37 0,120
500-850 N/mm² E 30 0,106
Carbon steels < 850 N/mm² E 34 0,106
850-1000 N/mm² E 26 0,106
Unalloyed heat-treated steels < 700 N/mm² E 33 0,106
700-850 N/mm² E 30 0,106
850-1000 N/mm² E 24 0,106
Alloyed heat-treated steels 850-1000 N/mm² E 22 0,106
1000-1200 N/mm² E 18 0,120
Unalloyed case-hardening steels < 750 N/mm² E 30 0,106
Alloyed case-hardening steels < 1000 N/mm² E 22 0,106
1000-1200 N/mm² E 18 0,120
Nitriding steels < 1000 N/mm² E 22 0,106
1000-1200 N/mm² E 18 0,120
Tool steels < 850 N/mm² E 26 0,106
850-1100 N/mm² E 16 0,120
1100-1400 N/mm² E 9 0,120
High-speed steels 850-1200 N/mm² E 8 0,120
Wear-resistant constructional steel 1350 N/mm² E 9 0,120
Spring steels < 1200 N/mm² E 8 0,120
Stainless steels, sulphurated < 700 N/mm² E 24 0,106
Stainless steels, austenitic < 700 N/mm² E 18 0,106
< 850 N/mm² E 12 0,106
Stainless steels, martensitic < 1100 N/mm² E 9 0,120
Cast iron < 180 HB - 34 0,106
> 180 HB - 30 0,106
Nodular graphite, malleable iron > 180 HB - 26 0,106
> 260 HB E 18 0,106
Titanium, titanium alloys < 850 N/mm² E 9 0,120
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information