Shell end mill HSCo DIN 1880 type N
Shell end mill HSCo DIN 1880 Z6-12 30° type N
SHELLENDMILL-DIN1880-HSCO-D80,0MM
Art.-no. 5443601094
EAN 4055375880722
Price for selected packaging unit


















Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling difficult to machine materials up to a strength of 1,300 N/mm² and rust- and acid-resistant steels, titanium alloys etc.
Product information
Datasheets(X)
![]() | |
Product code | 3074 |
Diameter (d1 (js 16)) | 80 mm |
Height (b (k16)) | 45 mm |
Bore diameter (d2 (H7)) | 27 mm |
Number of cutting edges (Z) | 10 PCS |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic |
Standards | DIN 1880 |
Cutting material | HSCo |
Surface | Plain |
Twist angle | 30° |
Tool holding device | With crosswise and longitudinal slot DIN 138 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics |
Cutting values for roughing contour | ||||
For dia. 40 to dia. 100 | ||||
Material designation | Tensile strength | Cooling | vc | fz |
Dia. 40 to dia. 100 | ||||
General structural steels | < 500 N/mm² | E | 37 | 0,100 |
500-850 N/mm² | E | 30 | 0,088 | |
Machining steels | < 850 N/mm² | E | 34 | 0,088 |
850-1000 N/mm² | E | 26 | 0,088 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 33 | 0,088 |
700-850 N/mm² | E | 30 | 0,088 | |
850-1000 N/mm² | E | 24 | 0,088 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 22 | 0,088 |
1000-1200 N/mm² | E | 18 | 0,100 | |
Non-alloyed case-hardening steels | < 750 N/mm² | E | 30 | 0,088 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 22 | 0,088 |
1000-1200 N/mm² | E | 18 | 0,100 | |
Nitriding steels | < 1000 N/mm² | E | 22 | 0,088 |
1000-1200 N/mm² | E | 18 | 0,100 | |
Tool steels | < 850 N/mm² | E | 26 | 0,088 |
850-1100 N/mm² | E | 16 | 0,100 | |
1100-1400 N/mm² | E | 9 | 0,100 | |
High-speed steels | 850-1200 N/mm² | E | 8 | 0,100 |
Wear-resistant constructional steel | 1350 N/mm² | E | 9 | 0,100 |
Spring steels | < 1200 N/mm² | E | 8 | 0,100 |
Stainless steels, sulphurated | < 700 N/mm² | E | 24 | 0,088 |
Stainless steels, austenitic | < 700 N/mm² | E | 18 | 0,088 |
< 850 N/mm² | E | 12 | 0,088 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 9 | 0,100 |
Special alloys | < 1200 N/mm² | E | 7 | 0,100 |
Cast iron | < 180 HB | - | 34 | 0,088 |
> 180 HB | - | 30 | 0,088 | |
Spheroidal graphite, malleable iron | > 180 HB | - | 26 | 0,088 |
> 260 HB | E | 18 | 0,088 | |
Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,100 |
Copper, low-alloy | < 350 N/mm² | E | 73 | 0,157 |
Brass, short-chipping | < 600 N/mm² | - | 73 | 0,157 |
Brass, long-chipping | < 600 N/mm² | - | 49 | 0,157 |
Bronze, short-chipping | < 600 N/mm² | - | 49 | 0,157 |
650-850 N/mm² | - | 37 | 0,157 | |
Bronze, long-chipping | < 850 N/mm² | E | 30 | 0,157 |
850-1200 N/mm² | E | 18 | 0,170 |
Legend | ||
E = emulsion | ae = 0.1xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/z] | ap = 1.5xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for finishing contour | ||||
For dia. 40 to dia. 100 | ||||
Material designation | Tensile strength | Cooling | vc | fz |
Dia. 40 to dia. 100 | ||||
General structural steels | < 500 N/mm² | E | 45 | 0,080 |
500-850 N/mm² | E | 38 | 0,069 | |
Machining steels | < 850 N/mm² | E | 38 | 0,048 |
850-1000 N/mm² | E | 30 | 0,048 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 38 | 0,048 |
700-850 N/mm² | E | 38 | 0,048 | |
850-1000 N/mm² | E | 30 | 0,048 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 30 | 0,048 |
1000-1200 N/mm² | E | 25 | 0,054 | |
Non-alloyed case-hardening steels | < 750 N/mm² | E | 38 | 0,048 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 30 | 0,048 |
1000-1200 N/mm² | E | 25 | 0,054 | |
Nitriding steels | < 1000 N/mm² | E | 30 | 0,048 |
1000-1200 N/mm² | E | 25 | 0,054 | |
Tool steels | < 850 N/mm² | E | 38 | 0,048 |
850-1100 N/mm² | E | 25 | 0,054 | |
1100-1400 N/mm² | E | 20 | 0,054 | |
High-speed steels | 850-1200 N/mm² | E | 20 | 0,064 |
Wear-resistant constructional steel | 1350 N/mm² | E | 15 | 0,054 |
Spring steels | < 1200 N/mm² | E | 15 | 0,054 |
Stainless steels, sulphurated | < 700 N/mm² | E | 38 | 0,048 |
Stainless steels, austenitic | < 700 N/mm² | E | 38 | 0,048 |
< 850 N/mm² | E | 30 | 0,048 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 0,054 |
Special alloys | < 1200 N/mm² | E | 15 | 0,054 |
Cast iron | < 180 HB | - | 38 | 0,048 |
> 180 HB | - | 30 | 0,048 | |
Spheroidal graphite, malleable iron | > 180 HB | - | 30 | 0,048 |
> 260 HB | E | 25 | 0,048 | |
Titanium, titanium alloys | < 850 N/mm² | E | 20 | 0,054 |
Copper, low-alloy | < 350 N/mm² | E | 120 | 0,084 |
Brass, short-chipping | < 600 N/mm² | - | 100 | 0,084 |
Brass, long-chipping | < 600 N/mm² | - | 100 | 0,084 |
Bronze, short-chipping | < 600 N/mm² | - | 100 | 0,084 |
650-850 N/mm² | - | 80 | 0,084 | |
Bronze, long-chipping | < 850 N/mm² | E | 80 | 0,084 |
850-1200 N/mm² | E | 65 | 0,092 |
Legend | ||
E = emulsion | ae = 0.5xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/z] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |