Welcome to Würth Slowakia For trade customers only

Shell end mill HSCo DIN 841 type N

Shell end mill HSCo DIN 841 Z6-10 1xD 30° type N
SHELLENDMILL-DIN841-HSCO-D90,0X35,0MM

Art.-no. 5443601070

EAN 4055375880531

Price for selected packaging unit
Shell end mill HSCo DIN 841 type N

Art.-no. 5443601070

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling difficult to machine materials up to a strength of 1,300 N/mm² and rust- and acid-resistant steels, titanium alloys etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3044

Diameter (d1 (js 16))

90 mm

Height (b (k16))

35 mm

Bore diameter (d2 (H7))

27 mm

Number of cutting edges (Z)

10 PCS

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic

Standards

DIN 841

Cutting material

HSCo

Surface

Plain

Twist angle

30°

Tool holding device

With crosswise and longitudinal slot DIN 138

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics

Cutting values for roughing contour
For dia. 30 to dia. 90
Material designation Tensile strength Cooling vc fz
Dia. 30 to dia. 31.9 Dia. 32 to dia. 90
General structural steels < 500 N/mm² E 37 0,078 0,100
500-850 N/mm² E 30 0,069 0,088
Carbon steels < 850 N/mm² E 34 0,069 0,088
850-1000 N/mm² E 26 0,069 0,088
Unalloyed heat-treated steels < 700 N/mm² E 33 0,069 0,088
700-850 N/mm² E 30 0,069 0,088
850-1000 N/mm² E 24 0,069 0,088
Alloyed heat-treated steels 850-1000 N/mm² E 22 0,069 0,088
1000-1200 N/mm² E 18 0,078 0,100
Unalloyed case-hardening steels < 750 N/mm² E 30 0,069 0,088
Alloyed case-hardening steels < 1000 N/mm² E 22 0,069 0,088
1000-1200 N/mm² E 18 0,078 0,100
Nitriding steels < 1000 N/mm² E 22 0,069 0,088
1000-1200 N/mm² E 18 0,078 0,100
Tool steels < 850 N/mm² E 26 0,069 0,088
850-1100 N/mm² E 16 0,078 0,100
1100-1400 N/mm² E 9 0,078 0,100
High-speed steels 850-1200 N/mm² E 8 0,078 0,100
Wear-resistant constructional steel 1350 N/mm² E 9 0,078 0,100
Spring steels < 1200 N/mm² E 8 0,078 0,100
Stainless steels, sulphurated < 700 N/mm² E 24 0,069 0,088
Stainless steels, austenitic < 700 N/mm² E 18 0,069 0,088
< 850 N/mm² E 12 0,069 0,088
Stainless steels, martensitic < 1100 N/mm² E 9 0,078 0,100
Cast iron < 180 HB - 34 0,069 0,088
> 180 HB - 30 0,069 0,088
Nodular graphite, malleable iron > 180 HB - 26 0,069 0,088
> 260 HB E 18 0,069 0,088
Titanium, titanium alloys < 850 N/mm² E 9 0,078 0,100
Copper, low-alloy < 350 N/mm² E 73 0,122 0,157
Brass, short-chipping < 600 N/mm² - 73 0,122 0,157
Brass, long-chipping < 600 N/mm² - 49 0,122 0,157
Bronze, short-chipping < 600 N/mm² - 49 0,122 0,157
650-850 N/mm² - 37 0,122 0,157
Bronze, long-chipping < 850 N/mm² E 30 0,122 0,157
850-1200 N/mm² E 18 0,133 0,170
Legend
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing contour
For dia. 30 to dia. 90
Material designation Tensile strength Cooling vc fz
Dia. 30 to dia. 31.9 Dia. 32 to dia. 90
General structural steels < 500 N/mm² E 45 0,057 0,080
500-850 N/mm² E 38 0,050 0,069
Carbon steels < 850 N/mm² E 38 0,035 0,048
850-1000 N/mm² E 30 0,035 0,048
Unalloyed heat-treated steels < 700 N/mm² E 38 0,035 0,048
700-850 N/mm² E 38 0,035 0,048
850-1000 N/mm² E 30 0,035 0,048
Alloyed heat-treated steels 850-1000 N/mm² E 30 0,035 0,048
1000-1200 N/mm² E 25 0,040 0,054
Unalloyed case-hardening steels < 750 N/mm² E 38 0,035 0,048
Alloyed case-hardening steels < 1000 N/mm² E 30 0,035 0,048
1000-1200 N/mm² E 25 0,040 0,054
Nitriding steels < 1000 N/mm² E 30 0,035 0,048
1000-1200 N/mm² E 25 0,040 0,054
Tool steels < 850 N/mm² E 38 0,035 0,048
850-1100 N/mm² E 25 0,040 0,054
1100-1400 N/mm² E 20 0,040 0,054
High-speed steels 850-1200 N/mm² E 20 0,048 0,064
Wear-resistant constructional steel 1350 N/mm² E 15 0,040 0,054
Spring steels < 1200 N/mm² E 15 0,040 0,054
Stainless steels, sulphurated < 700 N/mm² E 38 0,035 0,048
Stainless steels, austenitic < 700 N/mm² E 38 0,035 0,048
< 850 N/mm² E 30 0,035 0,048
Stainless steels, martensitic < 1100 N/mm² E 25 0,040 0,054
Special alloys < 1200 N/mm² E 15 0,040 0,054
Cast iron < 180 HB - 38 0,035 0,048
> 180 HB - 30 0,035 0,048
Nodular graphite, malleable iron > 180 HB - 30 0,035 0,048
> 260 HB E 25 0,035 0,048
Titanium, titanium alloys < 850 N/mm² E 20 0,040 0,054
Copper, low-alloy < 350 N/mm² E 120 0,062 0,084
Brass, short-chipping < 600 N/mm² - 100 0,062 0,084
Brass, long-chipping < 600 N/mm² - 100 0,062 0,084
Bronze, short-chipping < 600 N/mm² - 100 0,062 0,084
650-850 N/mm² - 80 0,062 0,084
Bronze, long-chipping < 850 N/mm² E 80 0,062 0,084
850-1200 N/mm² E 65 0,068 0,092
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information