Welcome to Würth Slowakia For trade customers only

Shell jacket Performance

Performance windcheater
HARDSHELLJKT PERFORMANCE ANTHRA/YELL 4XL

Art.-no. M411328006

EAN 4251761433026

Price for selected packaging unit
Shell jacket Performance

Art.-no. M411328006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tough and sporty three-layer shell jacket with very high breathability and very waterproof. Modern fit that naturally gives good freedom of movement.

Highly breathable shell jacket with good water column


  • Three-layer fabric, breathable (breathability 15,000 g/24 h), wind-proof and water-repellent (water column 15,000 mm), treated with TeflonTM stain repellent

  • Two side pockets and chest pockets, arm pocket with card pocket

  • Loxy®reflectors, fully taped seams

  • High collar with integrated, adjustable hood, waterproof YKK zips, hook-and-loop adjustment on the cuffs

  • Name tape, silicone tapes and elastic drawstrings at the bottom, extended back.

  • EN 343 class 3.3.


100% nylon – 190 g/m². Water column: 15,000 mm. Breathability: 15,000 g/24h.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash 40 °C
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean

Colour

Anthracite, Yellow

Size

4XL

Material

100% polyamide

Fabric weight per m2

190 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information