Shell jacket Performance
Performance windcheater
HARDSHELLJKT PERFORMANCE ANTHRA/YELL L
Art.-no. M411328002
EAN 4251761432982
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Tough and sporty three-layer shell jacket with very high breathability and very waterproof. Modern fit that naturally gives good freedom of movement.
Highly breathable shell jacket with good water column
- Three-layer fabric, breathable (breathability 15,000 g/24 h), wind-proof and water-repellent (water column 15,000 mm), treated with TeflonTM stain repellent
- Two side pockets and chest pockets, arm pocket with card pocket
- Loxy®reflectors, fully taped seams
- High collar with integrated, adjustable hood, waterproof YKK zips, hook-and-loop adjustment on the cuffs
- Name tape, silicone tapes and elastic drawstrings at the bottom, extended back.
- EN 343 class 3.3.
100% nylon – 190 g/m². Water column: 15,000 mm. Breathability: 15,000 g/24h.
Product information
Datasheets(X)
InstructionsNormal wash 40 °C
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Colour | Anthracite, Yellow |
Size | L |
Material | 100% polyamide |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |