Shell jacket Performance HI-VIS cl.3
HI-VIS RAIN JKT PERFORMANCE ORANGE M
Art.-no. M409537001
EAN 4099618226724
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile and comfortable shell jacket in visibility class 3. High water resistance and good breathability. Inside pocket with space for tablet and headphone wire opening.
Fantastic all-weather jacket
- Lightweight and soft mini-ripstop fabric, waterproof and breathable (water column 20,000 mm, breathability: 20,000 g/m²/24h), breathable mesh lining
- Three external and one inside zip pockets, pocket for tablet and ID card
- Loxy® reflectors, fully taped seams, high fleece-lined collar, waterproof zips
- Adjustable, detachable and hood on which helmet can sit, chin guard, hook-and-loop adjustment at cuffs, drawstring at the back of the waist and hem, ventilation under the arms
- Classification: EN 20471 cl.3 / EN 343 cl.4.4
100% recycled polyester 190 g/m². Contrast fabric: 100% polyester 220 g/m². Teflon DWR + PU Milky lamination.
Product information
Datasheets(X)
Colour | Orange fluorescent |
Size | M |
Material | 100% recycled polyester |
Fabric weight per m2 | 190 g |
Standards | EN 20471, EN 343 |
Padding | 100% polyester |
Washable at | 40°C |
Care instruction | Tumble drying at low temperature |