Welcome to Würth Slowakia For trade customers only

Shielding-Gas Welding Wire Stainless steel

MIG welding wire for stainless steel
WELDWRE-MIG-SST-1,0MM-15KG

Art.-no. 098288910

EAN 4050641915986

Price for selected packaging unit
Shielding-Gas Welding Wire Stainless steel

Art.-no. 098288910

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For MIG welding of stainless steel according to DIN 8556
Notice

With wet corrosion:


  • Highest operating temperature +400°C

  • Heat and scale resistant to approx. +800°C
Properties of pure weld metal (guide values)
SG2 SG3 Stainless steel SGX2
CrNiMo1912/1.4430
Aluminium
SG AlMg5
Shielding gas (DIN 32526)CO₂Mixed gasCO₂Mixed gasArgonArgon
Yield strength (N/mm²)> 420> 450> 460> 495> 350> 120
Tensile strength (N/mm²)> 520> 570> 560> 590> 600> 220
Elongation A 5 %> 25> 252828> 3016
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for welded joints on alloyed base materials.


1.4401, 1.4404, 1.4408, 1.4410, 1.4435, 1.4436, 1.4571, 1.4573, 1.4580, 1.4581, 1.4583

Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Plastic coil

Material

Stainless steel

Min. longitudinal elongation

45 %

Min. tensile strength

560 N/mm²

Product weight (per item)

15.25 kg

Shielding gas

Argon

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basket coil adapter K 300

ADAPT-BSKTCOIL-WELD-W.SPRING-K300/D180MM

Adapter for using 15 kg wire basket coils in MM devices.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information