Shim ring DIN 988, steel, plain
DIN 988 steel plain
RG-SHIM-DIN988-10X16X2,0
Art.-no. 0425101620
EAN 4024835865708
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Standards  | DIN 988  | 
Internal diameter (d1)  | 10 mm  | 
Outer diameter (d2)  | 16 mm  | 
Thickness (h1)  | 2 mm  | 
Material  | Steel  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
