Shim ring DIN 988, steel, plain
DIN 988 steel plain
RG-SHIM-DIN988-11X17X0,3
Art.-no. 0425111703
EAN 4024835832632
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 17 mm |
Thickness (h1) | 0.3 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
