Shim ring DIN 988, steel, plain
RG-SHIM-DIN988-19X26X0,5
Art.-no. 0425192605
EAN 4060053565631
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 26 mm |
Thickness (h1) | 0.5 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
