Welcome to Würth Slowakia For trade customers only

Shim ring DIN 988, steel, plain

DIN 988 steel plain
RG-SHIM-DIN988-200X224X0,5

Art.-no. 0425200227

EAN 4024835318013

Price for selected packaging unit
Shim ring DIN 988, steel, plain

Art.-no. 0425200227
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
DIN 988

Internal diameter (d1)

200 mm

Outer diameter (d2)

224 mm

Thickness (h1)

0.5 mm