Shim ring DIN 988, zinc-plated steel
RG-SHIM-DIN988-(A2K)-16X22X1,0
Art.-no. 0425162236
EAN 4053478331776
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 16 mm |
Outer diameter (d2) | 22 mm |
Thickness (h1) | 1.0 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
