Shim ring DIN 988, zinc-plated steel
DIN 988 steel zinc plated
RG-SHIM-DIN988-(A2K)-25X35X1,0
Art.-no. 0425253536
EAN 4045727388624
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 35 mm |
Thickness (h1) | 1.0 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
