Welcome to Würth Slowakia For trade customers only

Shim ring DIN 988, zinc-plated steel

DIN 988 steel zinc plated
RG-SHIM-DIN988-(A2K)-26X37X2,0

Art.-no. 0425263746

EAN 4052712281860

Price for selected packaging unit
Shim ring DIN 988, zinc-plated steel

Art.-no. 0425263746
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
DIN 988

Internal diameter (d1)

26 mm

Outer diameter (d2)

37 mm

Thickness (h1)

2.0 mm