Welcome to Würth Slowakia For trade customers only

Shim ring DIN 988, zinc-plated steel

DIN 988 steel zinc plated
RG-SHIM-DIN988-(A2K)-28X40X1,0

Art.-no. 0425284036
EAN 4024835841160

Price for selected packaging unit
Shim ring DIN 988, zinc-plated steel

Art.-no. 0425284036
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
DIN 988

Internal diameter (d1)

28 mm

Outer diameter (d2)

40 mm

Thickness (h1)

1.0 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information