Welcome to Würth Slowakia For trade customers only

Shim ring DIN 988, zinc-plated steel

DIN 988 steel zinc plated
RG-SHIM-DIN988-(A2K)-7X13X0,2

Art.-no. 0425071332

EAN 4024835873147

Price for selected packaging unit
Shim ring DIN 988, zinc-plated steel

Art.-no. 0425071332

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
DIN 988

Internal diameter (d1)

7 mm

Outer diameter (d2)

13 mm

Thickness (h1)

0.2 mm