Welcome to Würth Slowakia For trade customers only

Shim ring WN 988 A2 stainless steel plain

WN 988 stainless steel A2 plain
RG-SHIM-WN988-A2-12X18X1,2

Art.-no. 041591212

EAN 4053478256642

Price for selected packaging unit
Shim ring WN 988 A2 stainless steel plain

Art.-no. 041591212

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

As stainless steel shim rings are not part of DIN 988, there is no priming material on the market to meet the tolerances for the disc thickness according to DIN 988. The tolerances for the disc thickness are in accordance with DIN EN ISO 9445-1 for continuously cold-rolled stainless steel. Thus, the discs can also have a positive thickness allowance.


All other dimensions and tolerances comply with DIN 988.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 988, WN 988

Internal diameter (d1)

12 mm

Outer diameter (d2)

18 mm

Thickness (h1)

1.2 mm

Material

Stainless steel A2